
IPEX 3/4 inch Scepter 2-Hole PVC Pipe Strap
Description
Pipe strap, PVC, ScepterĀ®, 2-hole, 3/4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Non Corrosive |
Trade Size | 3/4 in | Material | PVC |
Mounting Type | Screw Hole | Application | Support Electrical Raceway |
UPC | 622454778122 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 400 - UNIT - 400 |