Abbotsford
sceps15

IPEX 3/4 inch Scepter 2-Hole PVC Strap

Price $0.7773 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077812
Documents Documents

Description

Pipe strap, PVC, ScepterĀ®, 2-hole, 3/4 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Pipe Strap Type 2 Holes, Non Corrosive
Trade Size 3/4 in Material PVC
Mounting Type Screw Hole Application Support Electrical Raceway
UPC 622454778122

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 400 - UNIT - 400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok