![sceps20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/350138414.jpg?preset=medium)
IPEX 1 inch Scepter 2-Hole PVC Strap
Description
Pipe strap, PVC, ScepterĀ®, 2-hole, 1 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Non Corrosive |
Trade Size | 1 in | Material | PVC |
Mounting Type | Screw Hole | Application | Support Electrical Raceway |
UPC | 622454778139 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT- 100 | 500 - UNIT - 500 |