Abbotsford
sceps30

IPEX 1-1/2 inch Scepter 2-Hole PVC Pipe Strap

Price $1.0325 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077815
Documents Documents

Description

Pipe strap, PVC, Scepter®, 2-hole, 1-1/2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Pipe Strap Type 2 Holes, Non Corrosive
Trade Size 1-1/2 in Material PVC
Mounting Type Screw Hole Application Support Electrical Raceway
UPC 622454778153

Packages

1 - UNIT - 1 20 - UNIT - 20 25 - UNIT - 25 225 - UNIT - 225
Customers who bought this item also bought