
IPEX 2 inch Scepter 2-Hole PVC Pipe Strap
Description
Pipe strap, PVC, ScepterĀ®, 2-hole, 2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Non Corrosive |
Trade Size | 2 in | Material | PVC |
Mounting Type | Screw Hole | Application | Support Electrical Raceway |
UPC | 622454778160 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 200 - UNIT - 200 |