ABB 3/16 inch Iberville Cable Strap (Aluminum)
Description
The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Strap | Type | Double Shape |
Trade Size | 14/3-12/3 AWG | Material | Aluminum |
Color/Finish | Untreated | Mounting Type | Screw Hole |
Width | 0.63 in | For Use With | 14/2 AWG Armoured Cable/Flexible Conduit |
Application | For 14/2 | UPC | 622538666109 |
Packages
500 - UNIT = (500) | 2000 - UNIT = 2000 |