ABB 0.50 inch-0.56 inch Iberville Two-Hole Cable Strap, Aluminum
Description
The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Strap | Type | Double Shape |
Trade Size | 10/3 | Material | Aluminum |
Color/Finish | Untreated | Mounting Type | Screw Hole |
Width | 0.56 in | For Use With | 12/2-10/2, 14/3-12/3, 14/4 AWG Armoured Cable/Flexible Conduit |
Application | For 12/2-10/2; 14/3-12/3; 14/4 | UPC | 622538666116 |
Packages
500 - UNIT = (500) | 2000 - UNIT = 2000 |