ABB 3/16 inch Iberville Cable Strap (Aluminum)
Description
The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Type | Nonmetallic Sheathed Cable |
Material | Aluminum | Width | 0.63 in |
Application | For 14/2 | UPC | 622538666208 |
Packages
500 - UNIT = (500) | 2000 - UNIT = 2000 |