ABB 0.5 inch x 0.63 inch Iberville 2-Hole Cable Strap (Aluminum)
Description
The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Strap | Type | Double Shape |
Trade Size | 3/8 in | Material | Aluminum |
Color/Finish | Untreated | Mounting Type | Screw Hole |
Width | 0.63 in | For Use With | 14/3-10/3 AWG Armoured Cable/Flexible Conduit |
Standards | CSA Certified | Application | For 14/3-10/3 |
UPC | 622538666123 |
Packages
1 - UNIT - 1 | 250 - UNIT- (250) | 1000 - UNIT - 1000 |