![ibv3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/376899222.jpg?preset=medium)
ABB 0.57 inch x 0.68 inch Iberville Cable Strap (Aluminum)
Description
The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Strap | Type | Double Shape |
Trade Size | 14/3-10/3 AWG | Length | 0.57 in |
Material | Aluminum | Color/Finish | Untreated |
Mounting Type | Screw Hole | Width | 0.68 in |
For Use With | 14/3-10/3 AWG Armoured Cable/Flexible Conduit | Application | For 14/3-10/3 |
UPC | 622538666130 |
Packages
1 - UNIT - 1 | 250 - UNIT - (250) | 1000 - UNIT - 1000 |