
ABB 1-1/4 inch Iberville Two-Hole Cable Strap, Aluminum
Description
The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Strap | Type | Double Shape |
Trade Size | 3/3-2/3 | Length | 1.06 in |
Material | Aluminum | Color/Finish | Untreated |
Mounting Type | Screw Hole | Width | 1-1/4 in |
For Use With | 4/2-2/2, 4/3-2/3, 6/4-4/4 AWG Armoured Cable/Flexible Conduit | Application | For 4/2-2/2; 4/3-2/3; 6/4-4/4 |
UPC | 622538666154 |
Packages
125 - UNIT = (125) | 500 - UNIT = 500 | 4800 - UNIT - 48000 |