Abbotsford
ibv7538

ABB CI7538 3/16" Iberville® One Hole Double Sided Strap (Galvanized Steel)

Price $0.5869 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI7538

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville
Type Armoured Cable / Flexible Conduit Material Galvanized Steel
UPC 622538094070

Packages

50 - UNIT = (50) 936 - UNIT = 936