Abbotsford
ort7070007900

MIDDLE ATLANTIC 12 inch x 0.625 inch Ortronics Color-Coded Cable Management Straps, Black

Price $18.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:70700079-00

Description

Color-Coded cable management straps, An organized and versatile solution for management of patch and horizontal distribution cables: Gives additional routing and management capabilities by allowing placement where needed. Hook and loop type closure: Secures and administers cables with no risk of over tightening and damaging the construction of the copper or fiber cable; Easy access for servicing cable plant. Color-coded: Provides an easy way to distinguish cable groups and comply with the 606 labeling standard.

Specifications

Brand Name Ortronics Sub Brand Mighty Mo®
Item Name Cable Management Strap Type Color-Coded
End Style Hook and Loop Color Black
Length 6 in Width 5/8 in
Series/Model Cabinet Series Packaging Quantity 10
Standards ECCN EAR99

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok