
STURGEON BAY METAL PRODUCTS 1/2 inch Sturgeon Bay Straps for Coaxial Cable, White
Description
½ inch Stacker Straps for securing more than one NM or UF cable. Secure combinations of NM and UF Cable to narrow structural members with one strap. The height of these straps has been reduced to better fit the new, smaller NM and UF Cable.
Specifications
Brand Name | Sturgeon | Item Name | Cable Strap with Nail |
Trade Size | 1/2 in | Material | Plastic |
Color/Finish | White | For Use With | 10/3 AWG Non-Metallic Cable, 12/2 AWG Underground Feeder Cable |
UPC | 098478158231 |
Packages
1000 - UNIT - (1000) |