
ABB 1341-TB T&B® Entrance Cable Strap for Wire Size 2-#10
Description
Iberville® cable strap takes a wide range of sizes because of the rocking action of the foot. Malleable iron, hot dipped galvanized construction.
Specifications
Brand Name | ABB | Item Name | Cable Strap with Perforation |
Type | Round | Trade Size | #10 |
Material | Malleable Iron | Color/Finish | Hot-Dipped Galvanized |
Width | 15.875 mm | Standards | CSA Certified |
Application | Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210013411 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = 100 |