
ABB 1344 Cable Strap, Malleable Iron-Hot Dipped Galvanized. Wire size-3-#6 or 3-#8.
Description
Cable strap made of malleable iron. Each strap takes a wide range of sizes because of the rocking action of the foot. Hole is for 1/4 inch screw.
Specifications
Brand Name | ABB | Item Name | Cable Strap |
Type | Pipe Strap for Securing Conduit Systems | Trade Size | #6-8 |
Length | 1-15/16 in | Material | Malleable Iron |
Color/Finish | Hot-Dipped Galvanized | Width | 5/8 in |
Standards | CSA Certified | Application | To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface |
UPC | 786210013442 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 100 - UNIT = 100 |