
ABB 14/2-12/2 Iberville Nailing Strap, Zinc Plated Steel
Description
Nailing strap (zinc plated steel)
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Nail Strap | Type | Round |
Length | 6.35 mm | Material | Steel |
Width | 0.51 in | Color | Light Gray |
Finish | Galvanic/Electrolytic Zinc Plated | For Use With | For NMD90 (Loomex) 14/2 to 12/2 Non Metallic Sheathed Cable |
Application | NMD90 (Loomex) 14/2-12/2 | UPC | 622538612052 |
Packages
2000 - UNIT = (2000) |