
ABB 0.25 inch x 0.51 inch Iberville Nailing Strap, Zinc Plated Steel
Description
Nailing strap for use with nonmetallic sheathed cable. 1300 pieces per pack.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Nail Strap | Type | Rectangular |
Length | 6.35 mm | Material | Steel |
Width | 0.51 in | Color | Clear White |
Finish | Zinc Plated | For Use With | For NMD90 (Loomex) 14/2 to 12/2 Non Metallic Sheathed Cable |
Application | NMD90 (Loomex) 14/2-12/2 | UPC | 785991040746 |
Packages
1300 - UNIT = (1300) |