
ABB 0.25 inch x 0.49 inch Iberville Nailing Strap, Polyethylene
Description
Straps, Nailing, Height 0.25 Inch, Width 0.49 Inch, Polyethylene, Suggested Application 14/2-12/2. 250 pieces per pack
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Nail Strap | Type | Rectangular |
Length | 0.49 in | Material | Polyethylene |
Width | 1/4 in | Color | Natural |
Finish | Untreated | For Use With | For 14/2 to 12/2 Non Metallic Sheathed Cable |
Standards | cULus Listed | Application | For 14/2-12/2 |
UPC | 622538612076 |
Packages
2500 - UNIT - (2500) |