
ABB 1/2 inch Iberville Nailing Strap, Polyethylene
Description
Nailing strap, Polyethylene, IBERVILLE®, 0.25x0.49 inch, Used with nonmetallic sheathed cable.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Nail Strap | Type | Rectangular |
Length | 0.49 in | Material | Polyethylene |
Width | 0.49 in | Color | Black |
Finish | Untreated | For Use With | For 14/2 to 12/2 Non Metallic Sheathed Cable |
Application | For 14/2-12/2 | UPC | 622538082015 |
Packages
8000 - UNIT - (8000) |