
ABB 1/2 inch Iberville Nailing Strap, Polyethylene
Description
Iberville® nailing strap constructed of polyethylene. For use with nonmetallic sheathed cable, 14/2-12/2 applications.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Nail Strap | Type | Rectangular |
Length | 1/4 in | Material | Polyethylene |
Width | 0.49 in | Finish | Untreated |
For Use With | NMD90 14/2 to 12/2 Non-Metallic Sheathed Cable | Application | For 14/2-12/2 |
UPC | 622538082008 |
Packages
40 - UNIT = 40 | 700 - UNIT = (700) |