
ABB 0.25 inch x 0.49 inch Iberville Nailing Strap (Polyethylene)
Description
IBERVILLE® Nailing strap constructed of polyethylene. For use with nonmetallic sheathed cable, 14/2-12/2 applications.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Nail Strap | Type | Rectangular |
Length | 1/2 in | Material | Polyethylene |
Width | 0.49 in | Color | Natural |
Finish | Untreated | For Use With | 14/2 to 12/2 Non-Metallic Sheathed Cable |
Application | For 14/2-12/2 | UPC | 622538081995 |
Packages
20 - UNIT = 20 | 1400 - UNIT = (1400) | 5280 - UNIT = 5280 |