ABB 0.25 inch x 0.51 inch Iberville Nailing Strap (Zinc Plated Steel) 1000/Bucket
Description
Cable staple - Galvanized steel, NMD90 (Loomex) 14/2-12/2 , Height (in.): 0.25, Width (in.): 0.48.1000/Bucket
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Nail Strap | Type | Rectangular |
Length | 6.35 mm | Material | Steel |
Width | 0.51 in | Color | Light Gray |
Finish | Galvanic/Electrolytic Zinc Plated | For Use With | For NMD90 (Loomex) 14/2 to 12/2 Non Metallic Sheathed Cable |
Application | NMD90 (Loomex) 14/2-12/2 | UPC | 622538612243 |
Packages
2 - UNIT = (2) | 80 - UNIT = 80 |