
ABB 0.25 inch x 0.75 inch Iberville Nailing Strap, Polyethylene
Description
The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Nail Strap | Type | Round |
Length | 3/4 in | Material | Polyethylene |
Width | 1/4 in | Color | Light Gray |
For Use With | For 14/2 to 8/2 Non Metallic Sheathed Cable | Standards | cULus Listed |
Application | For 14/2-8/2 | UPC | 622538612083 |
Packages
250 - UNIT = 250 | 1000 - UNIT = (1000) | 3780 - UNIT = 3780 |