ABB 0.66 inch-0.75 inch Superstrut 701 O.D. Aluminum Pipe and Conduit Clamp
Description
SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Pipe/Conduit Clamp | Type | Conduit, Cable & Pipe Supports |
Trade Size | 1/2 in | Clamping Range | 17 - 19 mm |
Mounting | U-Profile | Material | Aluminum, Steel Screw |
Color/Finish | Galvanic/Electrolytic Zinc Plated | UPC | 786210294452 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 |