ABB 0.76 inch-0.88 inch Superstrut 701 O.D. Aluminum Pipe and Conduit Clamp
Description
SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Pipe/Conduit Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
Trade Size | 1/2 in | Clamping Range | 19.5 - 22.5 mm |
Material | Aluminum, Steel Screw | Color/Finish | Galvanic/Electrolytic Zinc Plated |
Includes | Machine Screw and Nut | Application | Where Design Loads are Indicated, they Provide for a Safety Factor of 3 in Conformance with the American Standard Code for Pressure Piping |
UPC | 786210294469 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 |