ABB 0.89 inch-1.00 inch Superstrut 701 O.D. Aluminum Pipe and Conduit Clamp
Description
SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Pipe/Conduit Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
Trade Size | 3/4 in | Clamping Range | 22.5 - 25.4 mm |
Mounting | U-Profile | Material | Aluminum, Steel Screw |
Color/Finish | Galvanic/Electrolytic Zinc Plated | Includes | Machine Screw and Nut |
Application | Where Design Loads are Indicated, they Provide for a Safety Factor of 3 in Conformance with the American Standard Code for Pressure Piping | UPC | 786210294483 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 |