
ABB ELECTRIFICATION CANADA INC U568 2 BEAM CLP SFTY STRAP LEN 11IN STL
Description
Strap, Beam Clamp Safety, Flange Width 9 Inches, Length 11 Inches, Steel
Specifications
Brand Name | ABB | Type | Beam Clamps (Series 500) |
Length | 11 in | Material | Steel |
Width | 9 in | Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. |
UPC | 616013291252 |
Packages
1 - UNIT - 1 |