
ABB 11 inch Superstrut Beam Clamp Safety Strap
Description
Strap, Beam Clamp Safety, Flange Width 9 Inches, Length 11 Inches, Electro-Galvanized Steel. For use with U-563 Beam Clamp.
Specifications
Brand Name | ABB | Type | Beam Clamps (Series 500) |
Length | 11 in | Material | Steel |
Application | For use with U-563 Beam Clamp. | UPC | 786210105802 |
Packages
1 - UNIT - 1 |