Abbotsford
abbu5682eg

ABB ELECTRIFICATION CANADA INC U568-2EG Strap safety beam clamp electrogalvanized steel 9x11"

Price $14.5199 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U568-2EG

Description

Beam clamp safety strap for use with U563 beam clamp. 16 gauge material.

Specifications

Brand Name ABB Type Beam Clamps (Series 500)
Length 11 in Material Steel
Application For use with U-563 Beam Clamp. UPC 786210105802

Packages

1 - UNIT - 1