COLUMBIA-MBF 2 pc 1/2 inch T&B Emt or Rigid Conduit Clamp Strut
Specifications
Brand Name | Columbia-MBF | Sub Brand | Power-Strut® |
Item Name | Universal Clamp | Type | 2-Piece |
Trade Size | 1/2 in | Load Capacity | 250 lb |
Material | Steel | Color/Finish | Electro-Galvanized |
Series/Model | PS 1300 Series | Thickness | 1.5 mm |
For Use With | Rigid/IMC/EMT Conduit | Standards | ASTM A1011 Grade 33, ECCN EAR99 |
Application | General Construction Applications |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |