
COLUMBIA-MBF 1 inch EMT or Rigid Conduit 2pc Columbia MBF Clamp Strut
Description
Specifications
Brand Name | Columbia-MBF | Sub Brand | Power-Strut® |
Item Name | Universal Clamp | Type | 2-Piece |
Trade Size | 1 in | Load Capacity | 400 lb |
Material | Steel | Color/Finish | Electro-Galvanized |
Series/Model | PS 1300 Series | Thickness | 1.5 mm |
For Use With | Rigid/IMC/EMT Conduit | Standards | ASTM A1011 Grade 33, ECCN EAR99 |
Application | General Construction Applications |
Packages
1 - UNIT - 1 |