Abbotsford
erirgc

ERICO RGC #8 Stranded-#4 Stranded CADDY® Signal Reference Grid Wire Clamp

Price $3.8325 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:RGC

Description

KEY FEATURES AND BENEFITS:• Provides a quick method to support a signal grid to computer floor pedestals• Slots in fastener grip wire to provide positive contact with post• Clamps grid wire directly to post allowing a low resistance connection across bare metal contacts• Installs easily with a screwdriver or nut driver


Provides a quick method to support a signal grid to computer floor pedestals

Slots in fastener grip wire to provide positive contact with post

Clamps grid wire directly to post allowing a low resistance connection across bare metal contacts

Installs easily with a screwdriver or nut driver

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Grid Wire Clamp Type Signal Reference
Cable Size 19 - 25 mm Mounting Screw Mount
Material Steel Color/Finish Electro Galvanized
Standards None Application Datacom and Low-Voltage, Electrical
UPC 782856792505

Packages

100 - UNIT - (100)