Abbotsford
tab1279tb

ABB 1-1/4 inch 1-Hole Rigid Pipe Strap, Malleable Iron

Price $6.3280 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1279-TB

Description

1-1/4 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Pipe Strap
Type Pipe Strap for Securing Conduit Systems Trade Size 1-1/4 in
Material Malleable Iron Color/Finish Electro Galvanized
For Use With Rigid/IMC Conduit Standards CSA Certified
Application For Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface UPC 786210357492

Packages

1 - UNIT - 1
Substitutes to this product