ABB ELECTRIFICATION CANADA INC 1279-TB STRAP 1H IRON 1 1/4inRIGID
Description
1-1/4 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Pipe Strap |
Type | Pipe Strap for Securing Conduit Systems | Trade Size | 1-1/4 in |
Material | Malleable Iron | Color/Finish | Electro Galvanized |
For Use With | Rigid/IMC Conduit | Standards | CSA Certified |
Application | For Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210357492 |
Packages
1 - UNIT - 1 |