
ABB 1/2 inch T&B Fittings External Grounding Strap
Description
External grounding strap for liquidtight flexible metal conduits. Includes nut and bolt.
Specifications
Brand Name | ABB | Item Name | Grounding Strap |
Type | External | Material | Steel |
For Use With | 1/2 in Conduit | Includes | Nut and Bolt |
Standards | UL File No. E3060, CSA Certified, Rosh Compliant | Application | For Retrofit Applications |
UPC | 786210901008 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |