Abbotsford
tabgr3w

ABB 3/4 inch T&B Fittings External Grounding Strap

Price $17.2447 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GR3W
Documents Documents

Description

External grounding strap for liquidtight flexible metal conduits. Includes nut and bolt.

Specifications

Brand Name ABB Item Name Ground Strap
Type External Material Steel
For Use With 3/4 in Liquidtight Flexible Metal Conduit Includes Nut and 1/4-20 Bolt
Standards UL E3060, CSA Certified Application For Retrofit Application
UPC 786210901015

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100