
ABB 2 1/2 inch Ocal PVC-Coated Strut Pipe Strap, Gray
Description
Pipe strap features combination slot and hex head bolt for flexibility of attachment. Captivated square nut on shoulder enables easy one-handed tightening. Shipped pre-assembled for easier counting, sorting and handling. Just twist-insert these pipe straps anywhere you need them along the slot side of a channel.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Pipe Strap | Type | Pipe Strap for Strut |
Trade Size | 2-1/2 in | Material | Steel |
Color/Finish | Gray/PVC Coated | Standards | RoHS Compliant |
Application | Designed for Easy Attachment of Conduit to Strut | UPC | 704508405076 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 3000 - UNIT - 3000 |