
ABB 2 inch Ocal PVC-Coated Strut Pipe Strap, Gray
Description
Pipe strap features combination slot and hex head bolt for flexibility of attachment. Captivated square nut on shoulder enables easy one-handed tightening. Shipped pre-assembled for easier counting, sorting and handling. Just twist-insert these pipe straps anywhere you need them along the slot side of a channel.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Pipe Strap | Type | Pipe Strap for Strut |
Trade Size | 2 in | Material | Steel |
Color/Finish | Gray | For Use With | 53 mm Metrical Pipes |
Standards | RoHS Compliant | Application | Easy Attachment of Conduit to Strut |
UPC | 704508405038 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |