
ABB 3/4 inch Ocal PVC-Coated Strut Pipe Strap, Gray
Description
The T&B OCAL Suspension Strap series is designed to provide solutions to fix Steel Conduit in corrosive environnement thru Track System SUPERSTRUT. It is made of PVC coated galvanized steel that offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Pipe Strap with Plastic Tray | Type | Pipe Strap for Strut |
Trade Size | 3/4 in | Material | Steel Clamp, Screw |
Color/Finish | Gray/Galvanic/Electrolytic Zinc Plated Clamp/Screw | Mounting Type | U-Profile |
For Use With | 21 mm Metrical Pipes | Standards | RoHS Compliant |
Application | Easy Attachment of Conduit to Strut | UPC | 704508405168 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |