
ABB 1-3/4 inch Superstrut Quick Clamp II
Description
Superstrut® Quik-Clamp II™ conduit and cable clamp with electro galvanized finish.
Specifications
Brand Name | ABB | Item Name | Strut Strap |
Type | Pipe Clamps and Hangers, Quick | Trade Size | 3/4 in |
Material | Steel | Color/Finish | Galvanized |
Mounting Type | C-Profile | Standards | UL E160899, CSA 3313 |
UPC | 616013111284 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 900 - UNIT = 900 |