Abbotsford
tabss112g

ABB 1-1/2 inch Ocal PVC-Coated Strut Pipe Strap, Gray

Price $26.7045 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SS11/2-G

Description

Pipe strap features combination slot and hex head bolt for flexibility of attachment. Captivated square nut on shoulder enables easy one-handed tightening. Shipped pre-assembled for easier counting, sorting and handling. Just twist-insert these pipe straps anywhere you need them along the slot side of a channel.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Pipe Strap Type Pipe Strap for Strut
Trade Size 1-1/2 in Material Steel
Color/Finish Gray Mounting Type U-Profile
For Use With 41 mm Metrical Pipes Standards RoHS Compliant
Application Easy Attachment of Conduit to Strut UPC 704508404864

Packages

1 - UNIT - 1 25 - UNIT = 25