EGS 1 inch Appleton Aluminum TC Cable Connector
Description
This connector joins cable to type TC tray in wet, dry, hazardous and non-hazardous locations. Features unique use of the seal insert enables each hub size to accept a wider range of cable sizes. Jacket sealing technique: compensating displacement seal, cable outer jacket.
Specifications
Brand Name | Appleton | Item Name | Cable Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 21.6 - 26.4 mm | Length | 0.98 in |
Connection | MNPT | Thread Length | 0.98 in |
Material | Aluminum | Color/Finish | Silver |
Thread Type | NPT | Degree of Protection | IP66, IP67, IP68 |
Temperature Rating | -60 to 110 °C | Includes | Zinc Plated Steel Locknut |
Standards | UL 514B, 2225, CSA 22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-7, CSA File Number 184585, Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups E, F, G, Class III, Division 2, NEMA Type 4X | Application | For Tray Cable and Flex Cord in Ordinary, Wet and Hazardous Locations |
UPC | 781381246316 |
Packages
1 - UNIT - 1 |