EGS 2 inch NPT TC Cable Connector, Aluminum
Description
This connector joins cable to type TC tray in wet, dry, hazardous and non-hazardous locations. Features unique use of the seal insert enables each hub size to accept a wider range of cable sizes. Jacket sealing technique: compensating displacement seal, cable outer jacket.
Specifications
Brand Name | Appleton | Item Name | Cable Connector |
Type | Straight | Trade Size | 2 in |
Conductor Size | 35.6 - 44.2 mm | Connection | NPT |
Material | Copperfree Aluminum | Degree of Protection | IP68 |
Temperature Rating | -60 to 110 °C | For Use With | Tray Cable |
Standards | UL 514B, UL 2225, CSA 22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-7, cCSAus 184585 | Application | For Tray Cable and Flex Cord in Ordinary, Wet and Hazardous Locations |
UPC | 781381246385 |
Packages
1 - UNIT - 1 |