
EGS 2-1/2 inch Appleton Aluminum TC Cable Connector
Description
The TC connector joins cable to type TC tray in wet, dry, hazardous and non-hazardous locations. The unique use of the seal insert, enables each gland size to terminate the widest range available in a single hub size. Jacket sealing technique: compensating displacement seal. Continuous operating temperature: -60 to 110°C.
Specifications
Brand Name | Appleton | Item Name | Cable Connector |
Type | Straight | Trade Size | 2-1/2 in |
Conductor Size | 1.86 - 2.2 in | Material | Aluminum |
Thread Type | NPT | Degree of Protection | IP66, IP67, IP68 |
Temperature Rating | -60 to 110 °C | Standards | UL 514B, UL 2225 Listed, CSA 22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-7, cCSAus 184585 |
Application | For Use in Hazardous Locations | UPC | 781381246422 |
Packages
1 - UNIT - 1 |