Abbotsford
tab10606tb

ABB 1 inch T&B 90 degree Watertight Fitting

Price $122.2228 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10606-TB

Description

Watertight fittings 90 degree made of malleable iron with a protective grounding sleeve for jacketed metal-clad cable.

Specifications

Brand Name ABB Type Watertight Fittings
Material Malleable Iron Standards UL E38947, CSA 23086, CSA 4484
UPC 786210106069

Packages

1 - UNIT - 1 5 - UNIT = 5