Abbotsford
tabamc1501

ABB 1-1/2 inch AMC Series Metal Clad Cable Fitting, Aluminum

Price $155.1470 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMC-1501
Documents Documents

Description

Aluminum fitting for metal clad and armored cables. Hub size of 1-1/2 inch. NPT Range over armour 1.310 / 1.610 inch.

Specifications

Brand Name ABB Item Name Metal Clad Cable Fitting
Type Metal Clad Cable Fittings Trade Size 1-1/2 in
Length 93.47 mm Connection NPT
Diameter 70.1 mm Material Copperfree Aluminum
Cable Type Metal Clad, Teck 90, ACWU90 /ACGWU90 Series/Model AMC
Temperature Rating -25 to 90 °C For Use With Type MC, Jacketed Interlocking Armor, Jacketed Corrugated Metal Clad, ACWU90/ACGWU90, AC90/ACG90, Teck 90
Includes Locknut Standards UL514B/50E, CSA C22.2-18.3/-94.2- Wet and Dry Location, RoHS, Class I Div 2, Class II Div 2 and Class III location per NEC
Application Oil and Gas, Chemical and Industrial Markets UPC 786210235899

Packages

1 - UNIT - 1