ABB ELECTRIFICATION CANADA INC AMC-2001 Metal Clad Cable Fitting Metal Clad Cable Fittings
Description
Aluminum fitting for metal clad and armored cables. Hub size of 2 inches. NPT Range over armour 1.560 / 2.005 inch.
Specifications
Brand Name | ABB | Item Name | Metal Clad Cable Fitting |
Type | Metal Clad Cable Fittings | Trade Size | 2 in |
Length | 114.63 mm | Connection | NPT |
Diameter | 92.08 mm | Material | Copperfree Aluminum |
Cable Type | Metal Clad, Teck 90, ACWU90 /ACGWU90 | Series/Model | AMC |
Temperature Rating | -25 to 90 °C | For Use With | Type MC, Jacketed Interlocking Armor, Jacketed Corrugated Metal Clad, ACWU90/ACGWU90, AC90/ACG90, Teck 90 |
Includes | Locknut | Standards | UL514B/50E, CSA C22.2-18.3/-94.2- Wet and Dry Location, RoHS, Class I Div 2, Class II Div 2 and Class III location per NEC |
Application | Oil and Gas, Chemical and Industrial Markets | UPC | 786210235905 |
Packages
1 - UNIT - 1 |