Abbotsford
tabhlt150

ABB 1-1/2 inch Star Teck TRAY STAR HLT Series Aluminum Liquidtight Fitting

Price $411.1575 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HLT150

Description

TRAY STAR™ HLT Series – hazardous location fittings for tray cable. The TRAY STAR™ fitting was designed and engineered for either application and comes complete with the bushing, ground cone and sealing ring for different product applications. Installation is quick and easy. When used on metallic liquidtight conduit, the fitting hub size correlates with that of the conduit trade size. The bushings, when utilized, are designed to accommodate a broad range of tray cable diameters. Either liquid or putty sealing compound can be used for a positive, gastight seal.

Specifications

Brand Name ABB Item Name Cable Connector
Type Straight, Liquidtight Trade Size 1-1/2 in
Conductor Size 0.32 - 0.57 in Connection NPT
Material Aluminum Thread Type NPT
Includes Locknut Standards CSA 23086
UPC 786210308630

Packages

1 - UNIT - 1