![tabstx100467](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970576.jpg?preset=medium)
ABB 1 inch Star Teck XP Jacketed Metal Clad Cable Fittings for Hazardous Locations
Description
Star Teck XP® Hazardous location series fitting for Teck cable. Designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.
Specifications
Brand Name | ABB | Sub Brand | Star Teck® XP® |
Type | Teck Cable Fittings | Material | Aluminum |
Standards | UL E82038, CSA 23086 | Application | For Hazardous Locations |
UPC | 786210904726 |
Packages
1 - UNIT - 1 | 2 - UNIT = (2) | 20 - UNIT = 20 | 1080 - UNIT = 1080 |